GISS 865293 G-PU BLACK PU PALM COATED HANDLING GLOVE 3121X SIZE 10


G-pu black handling gloves (knitted, pu-coated)

References
giss:865293
rubix:200A3872
ean:3660338196492
Technical specifications
Size10
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : GISS 865293 G-PU BLACK PU PALM COATED HANDLING GLOVE 3121X SIZE 10


Standard: EN388
Polyester knitted, seamless gloves with polyurethane coating on palm and fingertips.
Elasticated cuffs.
Packet of 12 pairs / Box of 240 pairs.
APPLICATIONS
Fine, precise and delicate manipulation.
Assembly of electronic components.
Precision mechanical work, packaging, manipulation of mechanical parts.
STRONG POINTS
Washable and quick-drying.
Very good touch sensitivity.
Gloves G-PU BLACK (knitted PU coating) Size 10

Strengths

• Washable and fast drying
• Very good touch sensitivity
• Excellent gripping and very good dexterity

Applications

• Fine, precise and delicate operations
• Assembly work of electronic components
• Precision mechanical work, packaging

Technical specifications


Attributes
Size10
CoatingPolyurethane
Abrasion resistance level3
Main materialPolyester
ESDNo
Food contactNo
Usage environmentDry
MaterialPolyester
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
  • Delivery within 10-15 business days