High sensitivity gloves
Filter Options
CATEGORIES
high sensitivity glove (257)
Brand
ansell
(44)
giss
(69)
portwest
(8)
skytec
(2)
tegera
(86)
uvex
(48)
53 Product(s) with 257 variant(s):
ANSELL 11-618 HYFLEX 3121X PU COATED GLOVES BLU/BLK SIZE 9
- ansell:11-618-9
- rubix:1471434
- manufacturer :11618090
- ean:0076490489458
- In stock: Next day delivery
- Size:9
- Coating of the gloves:polyurethane
- Abrasion resistance level:3
£ 3.34 excl. VAT
/ Each
ANSELL 11-818 HYFLEX 2121A FORTIX NITRILE GLOVES BLUE SIZE 9
- ansell:11-818-9
- rubix:80129901
- manufacturer :11818090
- ean:0076490478544
- In stock: Next day delivery
- Size:9
- Coating of the gloves:nitrile
- Abrasion resistance level:3
£ 4.00 excl. VAT
/ Each
GISS 880352 QS-CUT PU CUT B 4X42B SIZE 9
- Superseded Ref:861862
- giss:880352
- rubix:209A5425
- ean:3660338337703
- In stock: Next day delivery
- Size:9
- Coating of the gloves:polyurethane
- Abrasion resistance level:4
£ 5.51 excl. VAT
/ Each
GISS 840003 G-NIT GREY NITRILE PALM COATED BLACK/GREY GLOVES 4121X S8
- Superseded Ref:7788187
- giss:840003
- rubix:200A3636
- ean:3660338055690
- In stock: Next day delivery
- Size:8
- Coating of the gloves:nitrile
- Abrasion resistance level:4
£ 1.55 excl. VAT
/ Each
ANSELL HYFLEX 11-601 MULTIPURPOSE PU GLOVES 3121A 8 M
- ansell:11-601-8
- rubix:4508951
- manufacturer :11601080
- ean:0076490489595
- In stock: Next day delivery
- Size:8
- Coating of the gloves:polyurethane
- Abrasion resistance level:3
£ 2.69 excl. VAT
/ Each
ANSELL HYFLEX 11-819 MULTIPURPOSE FOAM NITRILE GLOVES 4121A 9 L
- ansell:11-819ESD 09
- rubix:242A4693
- manufacturer :11819090
- ean:0076490613921
- In stock: Next day delivery
- Size:9
- Coating of the gloves:nitrile
- Abrasion resistance level:4
£ 4.77 excl. VAT
/ Each
GISS 6019 KNITTED POLYESTER PU COATED GLOVE 3131X WHITE SZ 9
- giss:6019
- rubix:270A1846
- In stock: Next day delivery
- Size:9
- Coating of the gloves:polyurethane
- Abrasion resistance level:2
£ 0.54 excl. VAT
/ Each
PORTWEST A350 GRIP15 NITRILE SANDY GLOVES 4131X BLACK L
- portwest:A350BKRL
- rubix:2589005
- manufacturer :A350BKRL
- ean:5036108203130
- In stock: Next day delivery
- Size:l
- Coating of the gloves:nitrile
- Abrasion resistance level:4
£ 2.19 excl. VAT
/ Each
GISS 839979 G-WISP PLUS GOATSKIN FULL GRAIN DRIVER GLOVE SIZE 10
- giss:839979
- rubix:200A3628
- ean:3660338055492
- In stock: Next day delivery
- Size:10
- Coating of the gloves:without
- Abrasion resistance level:2
£ 6.43 excl. VAT
/ Each
GISS 6030 KNITTED POLYESTER PU COATED GLOVE 3131X GREY SZ 10
- giss:6030
- rubix:270A1853
- In stock: Next day delivery
- Size:10
- Coating of the gloves:polyurethane
- Abrasion resistance level:3
£ 0.54 excl. VAT
/ Each
ANSELL 11-600 HYFLEX 3121A PU COATED GLOVES WHT SIZE 9
- ansell:11-600-9
- rubix:325339
- manufacturer :11600090
- ean:0076490499327
- In stock: Next day delivery
- Size:9
- Coating of the gloves:polyurethane
- Abrasion resistance level:3
£ 2.73 excl. VAT
/ Each
GISS 884511 G-PU ESD PU PALM HANDLING GLOVES 3131X 8
- giss:884511
- rubix:216A6469
- ean:3660338379123
- In stock: Next day delivery
- Size:8
- Coating of the gloves:polyurethane
- Abrasion resistance level:3
£ 0.77 excl. VAT
/ Each
GISS 884889 G-PU ESD PU FINGERTIPS GLOVES 1X3XX 8
- giss:884889
- rubix:216A6463
- ean:3660338382116
- In stock: Next day delivery
- Size:8
- Coating of the gloves:polyurethane
- Abrasion resistance level:1
£ 0.84 excl. VAT
/ Each
GISS 839973 G-WISP LAMBSKIN FULL GRAIN DRIVER GLOVE WHITE SIZE 9
- giss:839973
- rubix:200A3627
- ean:3660338055447
- In stock: Next day delivery
- Size:9
- Coating of the gloves:without
- Abrasion resistance level:2
£ 7.01 excl. VAT
/ Each
GISS 839965 G-PRECISION GOATSKIN JERSEY BACK LEATHER GLOVE WHT/BLU S6
- giss:839965
- rubix:200A3622
- ean:3660338055379
- In stock: Next day delivery
- Size:6
- Coating of the gloves:without
- Abrasion resistance level:2
£ 4.15 excl. VAT
/ Each
UVEX 60070 PHYNOMIC XG PLANET 4121X BLACK/GREY GLOVES 10/XL
- uvex:6007010
- rubix:398A9759
- manufacturer :6007010
- ean:4048612036655
- Usually arrives within 14 working days
- Size:10
- Coating of the gloves:polymer
- Abrasion resistance level:4
£ 4.73 excl. VAT
/ Each
UVEX 60049 PHYNOMIC ALLROUND 3121X GREY/BLACK GLOVES 9/L
- uvex:6004909
- rubix:222A3280
- manufacturer :6004909
- ean:4048612044483
- Usually arrives within 14 working days
- Size:9
- Coating of the gloves:polymer
- Abrasion resistance level:3
£ 4.37 excl. VAT
/ Each
UVEX 60060 PHYNOMIC WET 3131X BLUE/BLACK GLOVES 9/L
- uvex:6006009
- rubix:80114811
- manufacturer :6006009
- ean:4048612032633
- Usually arrives within 14 working days
- Size:9
- Coating of the gloves:polymer
- Abrasion resistance level:3
£ 4.82 excl. VAT
/ Each
UVEX 60556 UNIPUR CARBON 2131X GREY/BLACK/WHITE GLOVES 9/L
- uvex:6055609
- rubix:398A9822
- manufacturer :6055609
- ean:4048612024782
- Usually arrives within 14 working days
- Size:9
- Coating of the gloves:polyamide
- Abrasion resistance level:2
£ 4.48 excl. VAT
/ Each
ANSELL EDGE 48-128 MULTIPURPOSE NITRILE GLOVES 4121A 8 M
- ansell:48-128-8
- rubix:80450551
- manufacturer :48128080
- ean:20076490456119
- Delivery usually within ( 11 ) days
- Size:8
- Coating of the gloves:nitrile
- Abrasion resistance level:4
£ 1.29 excl. VAT
/ Each
ANSELL 48-130 HYFLEX 4131A ESD PU COATED GLOVES GRY/WHT SIZE 9
- ansell:48-130-9
- rubix:122A2047
- manufacturer :48130090
- ean:0076490478483
- Delivery usually within ( 11 ) days
- Size:9
- Coating of the gloves:polyurethane
- Abrasion resistance level:4
£ 2.11 excl. VAT
/ Each
UVEX 60944 UNIPUR 6631 4141X GREY/GREY GLOVES 9/L
- uvex:6094409
- rubix:4506235
- manufacturer :6094409
- ean:4048612042342
- Usually arrives within 14 working days
- Size:9
- Coating of the gloves:polyurethane
- Abrasion resistance level:4
£ 2.38 excl. VAT
/ Each
UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 6/XS
- uvex:6005006
- rubix:222A3311
- manufacturer :6005006
- ean:4048612032206
- Usually arrives within 14 working days
- Size:6
- Coating of the gloves:polymer
- Abrasion resistance level:3
£ 4.59 excl. VAT
/ Each
UVEX 60061 PHYNOMIC WET PLUS 3131X BLUE/BLACK GLOVES 9/L
- uvex:6006109
- rubix:212A8176
- manufacturer :6006109
- ean:4048612036228
- Usually arrives within 14 working days
- Size:9
- Coating of the gloves:polymer
- Abrasion resistance level:3
£ 5.09 excl. VAT
/ Each
24 items of 53

























