GISS 839985 G-PU COATED WHITE HANDLING GLOVE 3121X SIZE 9


G-pu white handling gloves

References
giss:839985
rubix:200A3643
ean:3660338055546
Gloves G-WISP WHITE (knitted PU coating) Size 9
Technical specifications
Size9
CoatingPolyurethane
Abrasion resistance level3
See all Specifications

Product details : GISS 839985 G-PU COATED WHITE HANDLING GLOVE 3121X SIZE 9


Standard : EN388
Polyester knitted, seamless gloves with polyurethane coating on palm and fingertips.
Elastic cuffs.
Packet of 12 pairs / Box of 240 pairs.
APPLICATIONS
Fine, precise and delicate manipulation. Assembly work of electronic components.
Precision mechanical work, packaging, manipulation of mechanical parts.
STRONG POINTS
Washable and fast drying.
Very good touch sensitivity.

Strengths

Excellent gripping and very good dexterity.

Applications

• Fine, precise and delicate operations
• Assembly work of electronic components
• Precision mechanical work, packaging

Technical specifications


Attributes
Size9
CoatingPolyurethane
Abrasion resistance level3
Main materialPolyester
ESDNo
Food contactNo
Usage environmentDry
MaterialPolyester
Show UNSPSC/ECL@SS
£ 0.92 excl. VAT
/ Each
£ 1.10 incl. VAT
  • In stock: Next day delivery