Drill bit body Tungaloy
Diameter range | 25 mm |
---|---|
Ratio of length to drilling diameter | 25/203,6 mm |
Length of cut | 125.6 mm |
Diameter range | 25 mm |
---|---|
Ratio of length to drilling diameter | 25/203,6 mm |
Length of cut | 125.6 mm |
Tail | Straight |
Tail diameter | 25 mm |
Tail length | 54 mm |
Internal cooling | Yes |
Delivery within 10-15 business days