Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(16,507)
Mechanical Power Transmission
(46,981)
Fluid Transmission & Flow Technology
(51,677)
Tools & Metrology
(18,465)
Protection, Safety & Hygiene
(7,222)
Equipment
(1,962)
Fasteners, Adhesives & Tapes
(3,754)
Maintenance & Repairs
(1,700)
Welding
(821)
Clearance
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Drill bits with tips
Drill bits with tips
Drill bits with tips
Filter Options
CATEGORIES
Drill bit tip (94)
Drill bit body (1)
Brand
Dormer
(92)
Iscar
(2)
Kennametal
(1)
CONFIRM
6 Product(s) with 95 variant(s):
Relevance
kennametal:
KSEMP2100HPGM KC7315
rubix:
209A3077
KENNAMETAL KSEMP2100HPGM KC7315 KSEMPLUS INSERT.D=21.00MM 3690714
Drilling diameter
:
21 mm
Body material
:
Aluminium
Tip angle
:
140 °
£
87.15
excl. VAT
/
Each
Delivery within 10-15 business days
dormer:
R95017.6
rubix:
2020581
ean:
7320760032299
DORMER R950 17.6 S/CARBIDE TI-PHON HYDRA DRILL HEAD
Drilling diameter
:
17.6 mm
Nuance/shade
:
Metaalkleurig
Body material
:
Carbide
£
103.23
excl. VAT
/
Each
Delivery within 10-15 business days
Show 45 variant(s) for this product
dormer:
H85513.0
rubix:
2002453
ean:
7320760018484
DORMER HYDRA DRILL BODY X5D H855 13.0
Ratio of length to drilling diameter
:
5xD
Length of cut
:
74 mm
Tail diameter
:
16 mm
£
292.32
excl. VAT
/
Each
Delivery within 10-15 business days
dormer:
R96012.1
rubix:
2020655
ean:
7320760038338
DORMER R960 12.1 S/CARBIDE TI-PHON HYDRA DRILL HEAD
Drilling diameter
:
12.1 mm
Nuance/shade
:
Metaalkleurig
Body material
:
Carbide
£
85.14
excl. VAT
/
Each
Delivery within 10-15 business days
Show 46 variant(s) for this product
iscar:
5508485
rubix:
80976692
ISCAR 5508485 ICM 168 IC908 INSERT (16.8 DIA)
Drilling diameter
:
16.8 mm
Nuance/shade
:
IC908
Body material
:
Carbide
£
99.58
excl. VAT
/
Each
Delivery within 10-15 business days
iscar:
5507973
rubix:
81306231
ISCAR 5507973 ICP165 IC908 16.5MM DRILL HEAD
Drilling diameter
:
16.5 mm
Nuance/shade
:
IC908
Body material
:
Carbide
£
89.52
excl. VAT
/
Each
Delivery within 10-15 business days
Related Categories
Drill bit tip
Drill bit body