Drill bits with tips
Filter Options
CATEGORIES
drill bit tip (1080)
bit drill bodies (369)
spare part for drill bits with tip (27)
Brand
bahco
(10)
dormer
(409)
draper
(67)
draper expert
(32)
kennametal
(2)
pramet
(3)
sandvik coromant
(916)
817 Product(s) with 1,476 variant(s):
DRAPER 12701 TAP RESEATING TOOL 1/2IN AND 3/4IN
- draper:12701
- rubix:88386306
- manufacturer :12701
- Delivery usually within ( 7 ) days
- Type:draper 12701 tap reseating tool 1/2in and 3/4in
£ 18.59 excl. VAT
/ Each
SANDVIK 870-1300-12-PM4334 870 DRILL TIP 7357676
- sandvik coromant:870-1300-12-PM 4334
- rubix:217A8756
- manufacturer :7357676
- ean:7323222158018
- Usually arrives within 14 working days
- Drilling diameter:13 mm
- Body material:carbide
- Tip angle:142 °
£ 217.82 excl. VAT
/ 2 pieces
SANDVIK 870-1450-14-PM4334 870 DRILL TIP 7357740
- sandvik coromant:870-1450-14-PM 4334
- rubix:255A5104
- manufacturer :7357740
- ean:7323222158650
- Usually arrives within 14 working days
- Drilling diameter:14.5 mm
- Body material:carbide
- Tip angle:142 °
£ 235.80 excl. VAT
/ 2 pieces
DRAPER 24646 1/2+3/4 BR./RUBBER TAP CONN
- draper:24646
- rubix:381A9809
- manufacturer :24646
- ean:5010559246465
- Delivery usually within ( 7 ) days
- Type:draper 24646 1/2+3/4 br./rubber tap conn
£ 5.44 excl. VAT
/ Each
DRAPER 02251 TAKE ANYWHERE BRASS TAP
- draper:02251
- rubix:381A5750
- manufacturer :02251
- ean:5010559022519
- Delivery usually within ( 7 ) days
- Type:draper 02251 take anywhere brass tap
£ 11.65 excl. VAT
/ Each
SANDVIK 870-1300-12-MM 2334 7357674
- sandvik coromant:870-1300-12-MM 2334
- rubix:286A9718
- manufacturer :7357674
- ean:7323222157998
- Usually arrives within 14 working days
- Drilling diameter:13 mm
- Body material:carbide
- Tip angle:142 °
£ 225.88 excl. VAT
/ 2 pieces
DORMER R95016.6 DRILL 16.60 MM 5988749
- dormer:R95016.6
- rubix:2020572
- ean:7320760038109
- Usually arrives within 14 working days
- Drilling diameter:16.6 mm
- Body material:carbide
- Tip angle:140 °
£ 159.16 excl. VAT
/ Each
SANDVIK 870-1000-6L16-8 6085523
- sandvik coromant:870-1000-6L16-8
- rubix:288A3500
- manufacturer :6085523
- Usually arrives within 14 working days
- Min. diameter:10 mm
- Ratio of length to drilling diameter:8,225 mm
- Length of cut:85.54 mm
£ 393.43 excl. VAT
/ Each
DRAPER 85525 REPLACEMENT TAP M13 X 1.25
- draper:85525
- rubix:382A8206
- manufacturer :85525
- ean:5010559855254
- Delivery usually within ( 7 ) days
- Type:draper 85525 replacement tap m13 x 1.25
£ 1.85 excl. VAT
/ Each
BAHCO 9629-13 FLAT BIT DRILL 13 MM
- bahco:9629-13
- rubix:401A7456
- manufacturer :9629-13
- ean:7314150440238
- Delivery usually within ( 14 ) days
- Min. diameter:13 mm
- Ratio of length to drilling diameter:11,7 (152/13)
- Length of cut:42 mm
£ 2.00 excl. VAT
/ Each
DRAPER 24960 LOCK ON MULTI-TAP
- draper:24960
- rubix:238A9671
- manufacturer :24960
- Delivery usually within ( 7 ) days
- Type:draper 24960 lock on multi-tap
£ 4.01 excl. VAT
/ Each
DORMER HYDRA DRILL SCREWS H860 N1
- dormer:H860N1
- rubix:2002488
- ean:7320760018835
- Usually arrives within 14 working days
- Type:clamping screws
£ 4.52 excl. VAT
/ Each
DRAPER 85530 REPLACEMENT TAP M22 X 1.5
- draper:85530
- rubix:382A8211
- manufacturer :85530
- ean:5010559855308
- Delivery usually within ( 7 ) days
- Type:draper 85530 replacement tap m22 x 1.5
£ 4.86 excl. VAT
/ Each
DRAPER 75337 1/4ROUTER BIT 19MMX9O DEG GRV
- draper:75337
- rubix:382A6808
- manufacturer :75337
- ean:5010559753376
- Delivery usually within ( 7 ) days
- Drilling diameter:19 mm
- Body material:carbide
- Tip angle:90 °
£ 6.42 excl. VAT
/ Each
DRAPER 75340 1/4 RTR BIT 30MMX45 DEG CHMFR
- draper:75340
- rubix:382A6811
- manufacturer :75340
- ean:5010559753406
- Delivery usually within ( 7 ) days
- Drilling diameter:30 mm
- Body material:carbide
- Tip angle:45 °
£ 11.13 excl. VAT
/ Each
DRAPER 79199 HAND TAP SET 5-1/2 UNF
- draper:79199
- rubix:382A7129
- manufacturer :79199
- ean:5010559791996
- Delivery usually within ( 7 ) days
- Type:draper 79199 hand tap set 5-1/2 unf
£ 15.41 excl. VAT
/ Each
DRAPER 79200 HAND TAP SET 10PCS
- draper:79200
- rubix:4512622
- manufacturer :79200
- Delivery usually within ( 7 ) days
- Type:draper 79200 hand tap set 10pcs
£ 15.59 excl. VAT
/ Each
DRAPER 79202 TAP AND HOLDER SET 6PCS
- draper:79202
- rubix:157A2190
- manufacturer :79202
- Delivery usually within ( 7 ) days
- Type:draper 79202 tap and holder set 6pcs
£ 18.30 excl. VAT
/ Each
DRAPER 23246 9.5 LITRE WATER CONT WITH TAP
- draper:23246
- rubix:381A9634
- manufacturer :23246
- ean:5010559232468
- Delivery usually within ( 7 ) days
- Type:draper 23246 9.5 litre water cont with tap
£ 28.80 excl. VAT
/ Each
DRAPER 72893 ROUTER BIT SET 1/2IN 12PCS
- draper:72893
- rubix:9672940
- manufacturer :72893
- Delivery usually within ( 7 ) days
- Drilling diameter:16 mm
- Body material:carbide
- Tip angle:90 °
£ 31.33 excl. VAT
/ Each
DRAPER 23247 25 LITRE WATER CONT WITH TAP
- draper:23247
- rubix:381A9635
- manufacturer :23247
- ean:5010559232475
- Delivery usually within ( 7 ) days
- Type:draper 23247 25 litre water cont with tap
£ 35.40 excl. VAT
/ Each
DORMER HYDRA DRILL SCREWDRIVER H861 N1
- dormer:H861N1
- rubix:2002494
- ean:7320760018897
- Usually arrives within 14 working days
- Type:screwdriver
£ 54.49 excl. VAT
/ Each
SANDVIK 870-1000-6-MM 2334 870 DRILL TIP 7357550
- sandvik coromant:870-1000-6-MM 2334
- rubix:258A1413
- manufacturer :7357550
- ean:7323222156656
- Usually arrives within 14 working days
- Drilling diameter:10 mm
- Body material:carbide
- Tip angle:142 °
£ 187.20 excl. VAT
/ 2 pieces
SANDVIK 870-1000-6-PM 4334 870 DRILL TIP 7357551
- sandvik coromant:870-1000-6-PM 4334
- rubix:258A1414
- manufacturer :7357551
- ean:7323222156663
- Usually arrives within 14 working days
- Drilling diameter:10 mm
- Body material:carbide
- Tip angle:142 °
£ 189.00 excl. VAT
/ 2 pieces
24 items of 817



























