Drill bit body Tungaloy
Diameter range | 28 mm |
---|---|
Ratio of length to drilling diameter | 28/169 mm |
Length of cut | 84.7 mm |
Diameter range | 28 mm |
---|---|
Ratio of length to drilling diameter | 28/169 mm |
Length of cut | 84.7 mm |
Tail | Straight |
Tail diameter | 32 mm |
Tail length | 59 mm |
Internal cooling | Yes |