Drill bit body Tungaloy
Diameter range | 15 mm |
---|---|
Ratio of length to drilling diameter | 15/141,4 mm |
Length of cut | 75.4 mm |
Diameter range | 15 mm |
---|---|
Ratio of length to drilling diameter | 15/141,4 mm |
Length of cut | 75.4 mm |
Tail | Straight |
Tail diameter | 20 mm |
Tail length | 49 mm |
Internal cooling | Yes |
Delivery within 10-15 business days