Pneumatic angle grinder CP (Chicago Pneumatic)
Disk diameter | 125 mm |
---|---|
No-load speed | 12000 rpm |
Weight | 2.1 kg |
Disk diameter | 125 mm |
---|---|
No-load speed | 12000 rpm |
Weight | 2.1 kg |
Air consumption | 780 l/min |
Power | 600 W |
No-load consumption | 9.9 l/s |
Total length | 251 mm |
Sound level | 84 dB |
Delivery within 10-15 business days