Grinding machine
Filter Options
Categories
pneumatic straight grinder (51)
pneumatic angle grinder (26)
pincer angle grinder (5)
Brand
3m
(3)
atlas copco
(49)
bahco
(3)
clarke power products
(1)
cp (chicago pneumatic)
(6)
desoutter
(2)
draper expert
(1)
79 Product(s) with 82 variant(s):
ROEBUCK 1/4 INCH 6MM MINI DIE GRINDER 25000 RPM SM-53-5229
- roebuck:8496700
- rubix:8496700
- ean:3660338469336
- In stock: Next day delivery
- No-load speed:25000 rpm
- Weight:0.4 kg
- Air consumption:113 l/min
£ 75.17 excl. VAT
/ Each
ROEBUCK 1/4 INCH 6MM 90 DEGREE MINI DIE GRINDER 20000 RPM SM-52-5229
- roebuck:8496699
- rubix:8496699
- ean:3660338469329
- In stock: Next day delivery
- Pliers diameter:6 mm
- No-load speed:20000 rpm
- Weight:0.5 kg
£ 90.88 excl. VAT
/ Each
FACOM V.347F ANGLE DIE GRINDER C/W 6MM COLLET
- facom:V.347F
- rubix:80372474
- ean:3148517885219
- In stock: Next day delivery
- Disk diameter:6 mm
- No-load speed:18000 rpm
- Weight:1 kg
£ 206.68 excl. VAT
/ Each
ATLASCOP 8423011141 LSV19 S200-1 ANGLE DIE GRINDER WITH COLLET
- atlas copco:8423 0111 41
- rubix:212A2411
- manufacturer :8423011141
- ean:7322590050177
- Usually arrives within 14 working days
- Disk diameter:50 mm
- No-load speed:20000 rpm
- Weight:0.6 kg
£ 1,919.57 excl. VAT
/ Each
BAHCO BP822E EXTENDED DIE GRINDER
- bahco:BP822E
- rubix:80045826
- ean:7314150184279
- Delivery usually within ( 14 ) days
- No-load speed:25000 rpm
- Weight:0.7 kg
- Air consumption:113 l/min
£ 210.21 excl. VAT
/ Each
CP CP7405 PNUEMATIC DIE GRINDER
- cp (chicago pneumatic):CP7405
- rubix:229A9147
- manufacturer :8941074050
- Usually arrives within 14 working days
- No-load speed:28000 rpm
- Weight:0.5 kg
- Air consumption:60 l/min
£ 143.62 excl. VAT
/ Each
INGERSOLL RAND LA429-EU DIE GRINDER KIT
- ingersoll rand:LA429-EU
- rubix:080612
- manufacturer :01328558
- Usually arrives within 14 working days
- No-load speed:22000 rpm
- Weight:1.3 kg
- Air consumption:110 l/min
£ 161.05 excl. VAT
/ Each
BAHCO BP822 MINI GRINDER 6MM
- bahco:BP822
- rubix:209A9122
- ean:7314150134984
- Delivery usually within ( 14 ) days
- No-load speed:25000 rpm
- Weight:0.5 kg
- Air consumption:170 l/min
£ 167.96 excl. VAT
/ Each
CP CP875K DIE GRINDER KIT
- cp (chicago pneumatic):8941108751
- rubix:213A3568
- Usually arrives within 14 working days
- Pliers diameter:6.35 mm
- No-load speed:22500 rpm
- Weight:2.6 kg
£ 223.49 excl. VAT
/ Each
ATLASCOP 8423112404 LSF12 S400-1 STRAIGHT DIE GRINDER
- atlas copco:8423 1124 04
- rubix:234A1059
- manufacturer :8423112404
- Usually arrives within 14 working days
- No-load speed:40000 rpm
- Weight:0.36 kg
- Air consumption:588 l/min
£ 1,108.80 excl. VAT
/ Each
INGERSOLL RAND 5108MAX-M ANGLE DIE GRINDER 6MM COLLET
- ingersoll rand:5108MAX-M
- rubix:241A5490
- Usually arrives within 14 working days
- No-load speed:25000 rpm
- Weight:0.46 kg
- Air consumption:170 l/min
£ 148.74 excl. VAT
/ Each
BAHCO BP115 MINI ANGLE HEAD DIE GRINDER
- bahco:BP115
- rubix:204A1468
- ean:7314150134991
- Delivery usually within ( 14 ) days
- Disk diameter:6 mm
- No-load speed:20000 rpm
- Weight:0.6 kg
£ 209.98 excl. VAT
/ Each
"CP 7500DK 2"" AIR ANGLE GRINDER KIT"
- cp (chicago pneumatic):CP7500DK
- rubix:80846224
- manufacturer :8941075002
- Usually arrives within 14 working days
- Disk diameter:50 mm
- No-load speed:22000 rpm
- Weight:0.68 kg
£ 290.96 excl. VAT
/ Each
CP 4-1/2 ANGLE GRINDER 9122BR
- cp (chicago pneumatic):CP9122BR
- rubix:124A4712
- manufacturer :6151957222
- Usually arrives within 14 working days
- Disk diameter:115 mm
- No-load speed:12000 rpm
- Weight:1.14 kg
£ 342.14 excl. VAT
/ Each
DESOUTTER CP3000-418R DIE GRINDER
- cp (chicago pneumatic):6151600200
- rubix:211A1236
- Usually arrives within 14 working days
- Pliers diameter:6.35 mm
- No-load speed:18000 rpm
- Weight:0.38 kg
£ 372.63 excl. VAT
/ Each
INGERSOLL RAND LA422-EU ANGLE GRINDER
- ingersoll rand:LA422-EU
- rubix:086038
- manufacturer :01328582
- Usually arrives within 14 working days
- Disk diameter:125 mm
- No-load speed:12000 rpm
- Weight:1.85 kg
£ 381.79 excl. VAT
/ Each
INGERSOLL RAND 345MAX-M AIR ANGLE GRINDER 127MM WHEEL
- ingersoll rand:345MAX-M
- rubix:2520522
- manufacturer :45664257
- Usually arrives within 14 working days
- Disk diameter:125 mm
- No-load speed:12000 rpm
- Weight:1.56 kg
£ 396.00 excl. VAT
/ Each
INGERSOLL RAND 325SC4A STRAIGHT DIE GRINDER
- ingersoll rand:325SC4A
- rubix:154A6411
- manufacturer :45762366
- Usually arrives within 14 working days
- No-load speed:25000 rpm
- Weight:0.4 kg
- Air consumption:228 l/min
£ 460.42 excl. VAT
/ Each
3M 28347 AIR POWER DIE GRINDER 0.5HP 4.000 RPM 6MM COLLET
- 3m:7100083999
- rubix:80146691
- manufacturer :7100083999
- Delivery usually within ( 13 ) days
- No-load speed:4000 rpm
- Weight:0.9 kg
- Air consumption:736 l/min
£ 568.94 excl. VAT
/ Each
INGERSOLL RAND 330XC4A EXTENDED DIE GRINDER
- ingersoll rand:330XC4A
- rubix:2520503
- Usually arrives within 14 working days
- No-load speed:30000 rpm
- Weight:0.62 kg
- Air consumption:228 l/min
£ 604.42 excl. VAT
/ Each
3M 25129 AIR POWER DIE GRINDER 1 HP 8.000 RPM 6MM COLLET
- 3m:25129
- rubix:2013848
- manufacturer :7000028174
- ean:0051141251295
- Delivery usually within ( 13 ) days
- No-load speed:8000 rpm
- Weight:0.997 kg
- Air consumption:35 l/min
£ 615.48 excl. VAT
/ Each
FACOM 6MM STRAIGHT GRINDER V.445F
- facom:V.445F
- rubix:154A6279
- ean:3148517884595
- Delivery usually within ( 14 ) days
- No-load speed:20000 rpm
- Weight:0.96 kg
- Air consumption:180 l/min
£ 637.37 excl. VAT
/ Each
CP CP3450-12AA5 5IN ANGLE GRINDER
- cp (chicago pneumatic):CP3450-12AA5
- rubix:224A5760
- manufacturer :6151604040
- ean:0015451676018
- Usually arrives within 14 working days
- Disk diameter:125 mm
- No-load speed:12000 rpm
- Weight:1.7 kg
£ 736.45 excl. VAT
/ Each
ATLASCOP 8423112401 LSF12 S200-1 STRAIGHT DIE GRINDER
- atlas copco:8423 1124 01
- rubix:489A1373
- manufacturer :8423112401
- ean:7322590050313
- Usually arrives within 14 working days
- No-load speed:20000 rpm
- Weight:0.36 kg
- Air consumption:486 l/min
£ 1,108.80 excl. VAT
/ Each
24 items of 79




























