TIMKEN 23244EMBW33W45AW84 SPHERICAL ROLLER BEARING


    Spherical roller bearing Timken

    References
    timken:23244EMBW33W45AW84
    rubix:397A2142
    manufacturer :190030238
    ean:0087796300477
    brand logo
    brand logo
    Technical specifications
    Inner diameter220 mm
    Outer diameter400 mm
    Width144 mm
    See all Specifications

    Product details : TIMKEN 23244EMBW33W45AW84 SPHERICAL ROLLER BEARING


    Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.

    Strengths

    Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W33) Standard lubrication holes and groove in outer ring. (W45A) Tapped lifting holes in face of outer ring to facilitate lifting and handling. (W84) Outer ring has standard lubrication holes plugged

    Applications

    Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

    Technical specifications


    Attributes
    Inner diameter220 mm
    Outer diameter400 mm
    Width144 mm
    Bearing Clearancecn
    Cagebrass
    Sealingopen
    Show UNSPSC/ECL@SS
    £ 2,956.77 excl. VAT
    / Each
    £ 3,548.12 incl. VAT
    • Usually arrives within 14 working days