NTN - Spherical Roller Bearing - 22234.EMW33
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 86 mm |
Inner diameter | 170 mm |
---|---|
Outer diameter | 310 mm |
Width | 86 mm |
Bearing Clearance | CN |
Series | 22200 |
Cage | Brass |
Reference speed | 1900 rpm |
Basic static load, radial - C0r | 1610000 N |
Sealing | Open |
Usually arrives within 14 working days