Spherical roller bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 400 mm |
Width | 132 mm |
Logistics dimensions (L x W x H) | 132x400x400 mm |
---|---|
Logistic Weight | 83200 g |
Inner diameter | 190 mm |
Outer diameter | 400 mm |
Width | 132 mm |
Bearing Clearance | C3 |
Series | 223..-BE-XL |
Reference speed | 1160 rpm |
Limit speed | 1940 rpm |
Basic static load, radial - C0r | 2650000 N |
Basic dynamic load, radial - Cr | 2220000 N |
Sealing | Open |
Usually arrives within 14 working days