SNR 22209EAKW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22209.EAKW33C4
See technical informationReferences
SNR:22209EAKW33C4
Rubix:204A4881
Manufacturer :22209.EAKW33C4
EAN:3413520339050



Product details : SNR 22209EAKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 7400 rpm |
| Limit speed | 9800 rpm |
| Basic static load, radial - C0r | 113000 N |
| Basic dynamic load, radial - Cr | 97300 N |
Show UNSPSC/ECL@SS
£ 46.69 excl. VAT
/ Each
£ 56.03 incl. VAT
- Delivery usually within ( 3 ) days
