SNR - Spherical Roller Bearing - 24148EAW33
Inner diameter | 240 mm |
---|---|
Outer diameter | 400 mm |
Width | 160 mm |
Logistics dimensions (L x W x H) | 400x400x160 mm |
---|---|
Logistic Weight | 82000 g |
Inner diameter | 240 mm |
Outer diameter | 400 mm |
Width | 160 mm |
Bearing Clearance | CN |
Series | 24100 |
Cage | Steel |
Reference speed | 800 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 3990000 N |
Basic dynamic load, radial - Cr | 2300000 N |
Sealing | Open |
Usually arrives within 14 working days