• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,496)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Door, gate(15)
  • Letterbox, key box and ventilation(20)
  • Padlocks, bolts, locks(830)
  • Access control and security(66)
  • Layout(7)
See Site security
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Site security
  4. Padlocks, bolts, locks
  5. Consignment equipment
  6. Lock out jaw,tag,cable
  7. SPARTEX A0190100 SECURITY TAGS RED PACK OF 100

SPARTEX A0190100 SECURITY TAGS RED PACK OF 100

Lock out jaw,tag,cable Spartex

See technical information

References

Spartex:UK-A0190100
Rubix:225A8254
brand logo
brand logo

Product details : SPARTEX A0190100 SECURITY TAGS RED PACK OF 100


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 35.56 excl. VAT
/ Each
£ 42.67 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPARTEX LOK127 NON-CONDUCTIVE LOCKOUT HASP- 6 HOLESSPARTEX LOK082 LOCKOUT TAGS - CAUTION LOCKED OUT FOR SAFETY PK10SPARTEX LOK099 LOCKOUT TAGS - DO NOT SWITCH ON PK10SPARTEX LOK084 LOCKOUT TAGS - CAUTION OUT OF ORDER S PK10SPARTEX LOK241 LOCKOUT TAG WITH EYELET- CAUTION SIDESPARTEX LOK154 LOCKOUT TAG HOLDER WHITESPARTEX LOK100 LOCKOUT TAGS - DO NOT SWITCH OFF PK10SPARTEX LOK073 LOCKOUT TAGS - DO NOT USE SIDED 10 PASPARTEX LOK153 LOCKOUT TAG STATION GREENSPARTEX LOK112 LOCKOUT TAGS - CAUTION BLANK FOR USER COMPLE PK10SPARTEX LOK240 LOCKOUT TAG WITH EYELET - DO NOT OPERATE/LOCK PK10SPARTEX LOK101 LOCKOUT TAGS - DO NOT OPEN VALVE PK10SPARTEX LOK087 LOCKOUT TAGS - DANGER LOCK OUT THIS MACHINE.. PK10SPARTEX LOK013 MULTI-PURPOSE CABLE LOCKOUT WITH 2.5M COATEDABB 7TCA296050R0495 20MM FACE SEAL BLACK NYL CAPTIVE THREAD SEALING WA
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap