SPARTEX LOK119 PREMIER NON-CONDUCTIVE LOCKOUT HASP - 4 HOLES
Lock out jaw,tag,cable Spartex
See technical informationReferences
Spartex:LOK119
Rubix:251A4946
Product details : SPARTEX LOK119 PREMIER NON-CONDUCTIVE LOCKOUT HASP - 4 HOLES
Unique swing lock system to securely fasten the thread
Up to 4 padlocks can be used
Available in 3mm and 6mm thread sizes
Up to 4 padlocks can be used
Available in 3mm and 6mm thread sizes
Strengths
When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detached.
Technical specifications
Attributes
| Diameter | 9 mm |
|---|---|
| Length | 105 mm |
| Width | 61 mm |
Show UNSPSC/ECL@SS
£ 10.62 excl. VAT
/ Each
£ 12.74 incl. VAT
- Usually arrives within 14 working days

