SPARTEX TG03BOX CHEMICAL KIT 340MM X 95MM 85MM VARIOUS PK21

Chemical kit

See technical information
References
Spartex:TG03BOX
Rubix:257A1995
brand logo
Technical specifications
Typespartex tg03box chemical kit 340mm x 95mm 85mm various pk21

Product details : SPARTEX TG03BOX CHEMICAL KIT 340MM X 95MM 85MM VARIOUS PK21


Technical specifications


Attributes
Typespartex tg03box chemical kit 340mm x 95mm 85mm various pk21
Show UNSPSC/ECL@SS
£ 66.46 excl. VAT
/ Each
£ 79.75 incl. VAT
  • Usually arrives within 14 working days