5.5 X 38 HEX WSHR HEAD SELF DRILLING SCREW BZP PK 100


Self-tapping screw Rubix-UK

References
rubix-uk:5.5X38HEXSDRILL-ZP/100
rubix:8869855
Technical specifications
Threading diameter5.5 mm
Length38 mm
Material/finishingSteel
See all Specifications

Product details : 5.5 X 38 HEX WSHR HEAD SELF DRILLING SCREW BZP PK 100


Din 7504 mild steel hexagon washer head self drilling screws. Bright zinc plated.

Technical specifications


Attributes
Threading diameter5.5 mm
Length38 mm
Material/finishingSteel
Shape of headHexagon Washer
Show UNSPSC/ECL@SS
£ 25.02 excl. VAT
/ Each
£ 30.02 incl. VAT
  • Delivery within 10-15 business days