SKT BUTTON PK 50 M6X16SBS-A2/50


Oval head screw Rubix-UK

References
rubix-uk:M6X16SBS-A2/50
rubix:156A8231
Technical specifications
Threading diameter6 mm
Length16 mm
Material/finishingSteel

Product details : SKT BUTTON PK 50 M6X16SBS-A2/50


ISO 7380 Grade A2 stainless steel precision manufactured fastener. Button head with hexagon drive.

Technical specifications


Attributes
Threading diameter6 mm
Length16 mm
Material/finishingSteel
Show UNSPSC/ECL@SS
£ 7.12 excl. VAT
/ Each
£ 8.54 incl. VAT
  • In stock: Next day delivery