M6 X 30 SOCKET COUNTERSUNK 10.9 PACK OF 50


Hexagonal socket (socket head) Rubix-UK

References
rubix-uk:M6X30SKTCSK-10.9/50
rubix:8842450
Technical specifications
Length30 mm
Material/finishingSteel
Threading diameter6 mm
See all Specifications

Product details : M6 X 30 SOCKET COUNTERSUNK 10.9 PACK OF 50


Din 7991 Grade 10.9 steel precision manufactured fastener. Countersunk head with hexagon drive.

Technical specifications


Attributes
Length30 mm
Material/finishingSteel
Threading diameter6 mm
Class10,9
Show UNSPSC/ECL@SS
£ 6.86 excl. VAT
/ Each
£ 8.23 incl. VAT
  • In stock: Next day delivery