Hexagonal sockets
Filter Options
Categories
hexagonal socket (socket head) (1391)
Brand
rubix-uk
(68)
spartex
(1323)
5 Product(s) with 1,391 variant(s):
SPARTEX CHC6X16EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 6X16 SW5
- Superseded Ref:881418
- spartex:CHC6X16EFA2-70ISO
- rubix:264A7297
- manufacturer :476226 16
- ean:4043377061782
- In stock: Next day delivery
- Length:16 mm
- Material/finishing:Stainless Steel A2
- Standard:DIN 912 / ISO 4762
£ 10.22 excl. VAT
/ 200 pieces
M6 X 25 SKT CSK 10.9 PK 50
- rubix-uk:M6X25SKTCSK-10.9/50
- rubix:80327242
- In stock: Next day delivery
- Length:25 mm
- Material/finishing:Steel
- Standard:DIN 7991
£ 3.23 excl. VAT
/ Each
M6 X 20 SOCKET CSK A2 PACK OF 50
- rubix-uk:M6X20SKTCSK-A2/50
- rubix:8843473
- In stock: Next day delivery
- Length:20 mm
- Material/finishing:Steel
- Type of imprint:hexagonal socket
£ 6.59 excl. VAT
/ Each
M6 X 10 ST/STL SKT CAPS SCREWS BOX 50
- rubix-uk:M6X10SKTCAP-A2/50
- rubix:88634116
- In stock: Next day delivery
- Length:10 mm
- Type of imprint:hexagonal socket
- Metrical diameter:M6
£ 6.91 excl. VAT
/ Each
M5 X 16 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50
- rubix-uk:M5X16SKTCSK-10.9-ZP/50
- rubix:8843090
- In stock: Next day delivery
- Length:16 mm
- Material/finishing:Steel
- Type of imprint:hexagonal socket
£ 9.75 excl. VAT
/ Each






