Bolts
Filter Options
Categories
hexagonal sockets (1391)
hexagonal bolts metric (189)
Brand
draper expert
(1)
festo
(1)
mitutoyo
(1)
rubix-uk
(251)
skf
(1)
spartex
(1323)
walter
(2)
22 Product(s) with 1,580 variant(s):
SPARTEX CHC5X20EFA2-70ISO-HEX HD SCKTCAP SCREW A2-70 5X20 SW4
- Superseded Ref:881413
- spartex:CHC5X20EFA2-70ISO
- rubix:264A7265
- manufacturer :476225 20
- ean:4043377061461
- In stock: Next day delivery
- Length:20 mm
- Material/finishing:Stainless Steel A2
- Standard:DIN 912 / ISO 4762
£ 23.20 excl. VAT
/ 500 pieces
M8 X 25 HEX SET 8.8 BZP PACK OF 50
- rubix-uk:M8X25HSS-8.8-ZP/50
- rubix:8848785
- In stock: Next day delivery
- Length:25 mm
- Material/finishing:Steel
- Quality Grade:8.8
£ 11.53 excl. VAT
/ Each
M16 X 100 HEX BOLT 8.8 BZP PK 10
- rubix-uk:M16X100HB-8.8-ZP/10
- rubix:8876959
- In stock: Next day delivery
- Length:100 mm
- Material/finishing:Steel
- Quality Grade:8.8
£ 43.97 excl. VAT
/ Each
HEX SET PK 25 M10X40HSS-8.8/25
- rubix-uk:M10X40HSS-8.8/25
- rubix:152A7286
- In stock: Next day delivery
- Length:40 mm
- Material/finishing:Steel
- Quality Grade:8.8
£ 6.98 excl. VAT
/ Each
M16 X 80 HT BOLT (BOX 25)
- rubix-uk:M16X80HB-8.8/25
- rubix:88071108
- In stock: Next day delivery
- Length:80 mm
- Material/finishing:Steel
- Quality Grade:8.8
£ 20.91 excl. VAT
/ Each
M6 X 25 SKT CSK 10.9 PK 50
- rubix-uk:M6X25SKTCSK-10.9/50
- rubix:80327242
- In stock: Next day delivery
- Length:25 mm
- Material/finishing:Steel
- Standard:DIN 7991
£ 3.23 excl. VAT
/ Each
M10 X 30 HEX SET A2 PACK OF 25
- rubix-uk:M10X30HSS-A2/25
- rubix:8850224
- In stock: Next day delivery
- Length:30 mm
- Material/finishing:Steel
- Metrical diameter:M10
£ 24.58 excl. VAT
/ Each
M6 X 20 SOCKET CSK A2 PACK OF 50
- rubix-uk:M6X20SKTCSK-A2/50
- rubix:8843473
- In stock: Next day delivery
- Length:20 mm
- Material/finishing:Steel
- Type of imprint:hexagonal socket
£ 6.59 excl. VAT
/ Each
M6 X 10 ST/STL SKT CAPS SCREWS BOX 50
- rubix-uk:M6X10SKTCAP-A2/50
- rubix:88634116
- In stock: Next day delivery
- Length:10 mm
- Type of imprint:hexagonal socket
- Metrical diameter:M6
£ 6.91 excl. VAT
/ Each
M5 X 16 SOCKET COUNTERSUNK 10.9 BZP PACK OF 50
- rubix-uk:M5X16SKTCSK-10.9-ZP/50
- rubix:8843090
- In stock: Next day delivery
- Length:16 mm
- Material/finishing:Steel
- Type of imprint:hexagonal socket
£ 9.75 excl. VAT
/ Each
M6 X 25 ROOFING BOLT AND NUT BZP PACK OF 100
- rubix-uk:M6X25ROOFINGXOXZP/100
- rubix:8852006
- In stock: Next day delivery
- Length:25 mm
- Threading diameter:6 mm
£ 20.90 excl. VAT
/ Each
M12 X 75 HEXAGON SET SCREW A2 PK25
- rubix-uk:.12M75HS2/B25
- rubix:1110849
- In stock: Next day delivery
- Length:75 mm
- Quality Grade:A2
- Metrical diameter:M12
£ 53.29 excl. VAT
/ Each
M6 X 25 HEX SET A4 PACK OF 50
- rubix-uk:M6X25HSS-A4/50
- rubix:8850690
- In stock: Next day delivery
- Length:25 mm
- Material/finishing:Steel
- Metrical diameter:M6
£ 12.11 excl. VAT
/ Each
M20 X 80 HEX SET A2 PACK OF 10
- rubix-uk:M20X80HSS-A2/10
- rubix:8850470
- In stock: Next day delivery
- Length:80 mm
- Material/finishing:Steel
- Metrical diameter:M20
£ 76.77 excl. VAT
/ Each
SKF BALL PLUG 233950E
- skf:233950 E
- rubix:80069085
- ean:7316571760285
- Delivery usually within ( 3 ) days
- Length:15 mm
- Threading diameter:11 mm
£ 35.11 excl. VAT
/ Each
WALTER FS1457 ASSEMBLY PARTS AND ACCESSORIES 5039028
- walter:FS1457
- rubix:259A3955
- manufacturer :5039028
- Usually arrives within 14 working days
- Length:7.7 mm
- Threading diameter:3 mm
£ 6.45 excl. VAT
/ Each
WALTER FS923 CLAMPING SCREW 6424334
- walter:FS923
- rubix:80096707
- manufacturer :5006854
- Usually arrives within 14 working days
- Length:6 mm
- Threading diameter:2.5 mm
£ 9.01 excl. VAT
/ Each
FESTO 531058 THREADED BOLT HSB-D-MIDI
- festo:HSB-D-MIDI
- rubix:121A5802
- manufacturer :531058
- ean:4052568047474
- Delivery date on request
Contact a branch
- Length:54.7 mm
- Material/finishing:Steel
- Thread surface:partial
£ 11.95 excl. VAT
/ Each
M12 X 30 HEX SET A2 PACK OF 25
- rubix-uk:M12X30HSS-A2/25
- rubix:8850313
- In stock: Next day delivery
- Length:30 mm
- Metrical diameter:M12
- Type of imprint:hexagonal (hex)
£ 24.56 excl. VAT
/ Each
M5 X 20 HEX SET A2 PACK OF 100
- rubix-uk:M5X20HSS-A2/100
- rubix:8849897
- manufacturer :23305020
- In stock: Next day delivery
- Length:20 mm
- Metrical diameter:M5
- Type of imprint:hexagonal (hex)
£ 10.26 excl. VAT
/ Each
DRAPER EXPERT 31097 RECHARGEABLE HIGH PERFORMANCE TORCH 25W 2500LM
- draper expert:31097
- rubix:390A3981
- manufacturer :31097
- Delivery usually within ( 7 ) days
- Length:153 mm
- Type of imprint:hexagonal (hex)
£ 86.88 excl. VAT
/ Each
MITUTOYO 190322 KNURLED CLAMP RING FOR STEM
- mitutoyo:190322
- rubix:119A6649
- ean:4946368816135
- Usually arrives within 14 working days
- Threading diameter:9.52 mm
£ 4.49 excl. VAT
/ Each























