Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Control elements
(327)
See Clamps & Knobs
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Clamps & Knobs
Control elements
Knobs
Handle
ROEBUCK 891XPP0150GV 150MM HOTBED HANDLE GALV PK 2 PK2
ROEBUCK 891XPP0150GV 150MM HOTBED HANDLE GALV PK 2 PK2
Handle Unbranded
References
unbranded:
8874387
rubix:
8874387
Technical specifications
Material
Steel
Length
150
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 891XPP0150GV 150MM HOTBED HANDLE GALV PK 2 PK2
Hot spelter galvanised finish. Screws not included. Pack of 5.
Technical specifications
Attributes
Material
Steel
Length
150
mm
Material/finishing
Zinc
Colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.21
excl. VAT
/
Each
£
5.05
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 891XPP0180GV 180MM HOTBED HANDLE GALV PK 2 PK2
150MM TUBULAR HANDLE BLACK EPOXY 1 PAIR
ROEBUCK 891XPP0180GV 180MM HOTBED HANDLE GALV PK 2 PK2
PALM GRIP PLASTIC 63 THREAD BUSH
PALM GRIP WITH SCREW M5-25
150MM TUBULAR HANDLE BLACK EPOXY 1 PAIR