ECLIPSE 71-624R HACKSAW BLADE PACK OF 3


Hacksaw Blade

References
eclipse:71-624R
rubix:1316249
Technical specifications
Length300 mm
MaterialBi-Metal

Product details : ECLIPSE 71-624R HACKSAW BLADE PACK OF 3


Hacksaw Blade - Plus 30 Bi Metal
300mm x 12.5mm x 0.025mm
Plus 30 Bi Metal High Speed Steel
M2 High Speed Cutting Edge Welded to Flexible Alloy Back
Cuts Through Alloy and Stainless Steels
Made in UK 3 Pack - 18, 24 & 32 TPI

Technical specifications


Attributes
Length300 mm
MaterialBi-Metal
Show UNSPSC/ECL@SS
£ 7.59 excl. VAT
/ Each
£ 9.11 incl. VAT
  • In stock: Next day delivery