PARKER AIR FILTER ZHFT/2C


High Flow Sterilizing Grade Air and Gas Filters - HIGH FLOW TETPOR II

References
parker hannifin:ZHFT/2C
rubix:157A2140
brand logo
brand logo

Product details : PARKER AIR FILTER ZHFT/2C


HIGH FLOW TETPOR II is validated as a 0.2 micron sterilizing grade filter in liquids through ASTM F838-05 and in gas through full retention to an aerosol challenge of MS2 phage. This ensures the filter will guarantee the sterility of your process in the worst-case scenario where the filter may be subjected to bulk liquid due to a process problem.

Subtle changes to the structure of the hydrophobic PTFE have also resulted in the production of an extremely robust product, now validated for 225 steam sterilization cycles. The combination of non-woven supports upstream of the membrane and an expanded net layer downstream provides increased protection and service life while guaranteeing zero fibre shedding into the process.

HIGH FLOW TETPOR II is suitable for all sterile gas applications including fermentation inlet and off-gas streams, venting, lyophilisers, autoclave vacuum breaks and blow-fill-seal equipment as well as the provision of particle-free air within the electronics industry.

Features and Benefits:

• Steam sterilizable up to 225 cycles at 142°C (287.6°F)
• Unrivalled flow rates combined with low pressure drops
• Fully validated to ASTM 838-05 for liquid bacterial challenge
• Fully validated to aerosol and viral challenge
• Integrity testable by all methods including water intrusion test
Application: Sterile Gas and Vent Filtration
Brand: Parker
Division: Bioscience and Water Filtration Division
End Cap Configuration: P-7
Filter Construction: Pleated
Filter Material: PTFE
For Fluid Type: Air and Gas
Industry: Food & Beverage
Pharmaceuticals
Length: 20" (500 mm)
Materials Of Construction: Filtration Media: PTFE
Upstream Support: Polypropylene
Downstream Support: Polypropylene
Inner Support Core: 316L Stainless Steel
Outer Protection Cage: Polypropylene
End Caps: Polypropylene
End Cap Insert: Polysulphone
Standa
Micron Rating: 0.2 micron in Liquid, 0.01 micron in Gas
Operating Temperature: 60.0 °C Maximum Inlet Air Temperature, 140.0 °F Maximum Inlet Air Temperature
Pressure Differential: 3.5 barg at 60°C (140°F) Maximum Differential Pressure Outside-to-Inside., 50.76 psig at 60°C (140°F) Maximum Differential Pressure Outside-to-Inside.
Product Series: HIGH FLOW TETPOR II
Product Style: Cartridge
Product Type: Air Filter Element
Seal Material: Silicone
Specifications Met: Fully validated to ASTM F838-05 liquid bacterial challenge
Fully validated to aerosol and viral challenge
FDA 21 CFR part 177
USP Plastics Class VI - 121°C
Validated by aerosol bacterial and MS-2 Coliphage challenge testing
Technology: Filtration

Technical specifications


Attributes
No attributes to display for this product
£ 1,150.03 excl. VAT
/ Each
£ 1,380.04 incl. VAT
  • Usually arrives within 14 working days