SMC ISE20A-Y-01-J DIGITAL PRESSURE SWITCH


High-Precision Digital Pressure Switch

References
smc:ISE20A-Y-01-J
rubix:243A2335
manufacturer :01736261
brand logo
brand logo
Technical specifications
TypeHigh-Precision Digital Pressure Switch

Product details : SMC ISE20A-Y-01-J DIGITAL PRESSURE SWITCH


High-Precision Digital Pressure Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -0.1 to 2 MPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
•3-Screen Display High-Precision Digital Pressure Switch.
•2 outputs + Analogue output (Voltage/Current).
•IP40.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Pressure range: -0.1 to 1 MPa.
•Repeatability: ±0.2 % F.S.
•Response time: 1.5 ms or less.
•Consumption: 35mA or less.

Series: ISE20
Rated Pressure Range: A (-0.1 to 1 MPa)
Output Specification: Y (PNP open collector 2 outputs + Copy function)
Unit Specification: w/Unit Selection Function
Piping Specification: 01 (R 1/8)
Lead Wire: J (Lead Wire w/Connector, 5-core, 2 m Lead Wire)
Bracket: None
Operation Manual: Operation Manual, w/o Calibration Certificate

Technical specifications


Attributes
TypeHigh-Precision Digital Pressure Switch
Show UNSPSC/ECL@SS
£ 85.87 excl. VAT
/ Each
£ 103.04 incl. VAT
  • Delivery usually within ( 4 ) days