Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Access control and security
Cylinder and electronic fittings
Cylinders
SPARTEX 669095 G5 DOUBLE CYLINDER NICKLE PLATED BRASS LOCK
SPARTEX 669095 G5 DOUBLE CYLINDER NICKLE PLATED BRASS LOCK
High safety cylinder g5 nickel-plated brass
References
spartex:
669095
rubix:
386A7811
ean:
3660338016950
Technical specifications
Type
Keyed alike
Length
400
mm
Finishing
Nickel/Brass
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 669095 G5 DOUBLE CYLINDER NICKLE PLATED BRASS LOCK
Double entry.
5 pins.
Delivered with 3 keys.
Technical specifications
Attributes
Type
Keyed alike
Length
400
mm
Finishing
Nickel/Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.55
excl. VAT
/
Each
£
11.46
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ROEBUCK 2814PP0100BK CABIN HOOK EXB 4 INCH
ROEBUCK 2A-PP0150GV BRENTON PADBOLT GALV 6 INCH PACK OF 1
SPARTEX 669094 G5 DOUBLE CYLINDER NICKLE PLATED BRASS LOCK
SPARTEX 789440 G5 DOUBLE CYLINDER NICKLE PLATED BRASS LOCK
SPARTEX 669092 G5 DOUBLE CYLINDER NICKLE PLATED BRASS LOCK
SPARTEX 669102 G5 CYLINDER WITH BUTTON NICKLE PLATED BRASS LOCK
SPARTEX 669114 HIGH SECURITY G5 1/2 CYLINDER NICKLE PLATED BRASS LOCK
LEGRAND 036805 HANDLE WITHOUT KEY
ROEBUCK 923APP0150BK TOWER BOLT EXB 6 INCH SINGLE
ROEBUCK 923APP0100BK TOWER BOLT EXB 4 INCH SINGLE
SPARTEX 786802 G6 CYLINDER WITH BUTTON NICKLE PLATED BRASS LOCK
SPARTEX 669115 HIGH SECURITY G5 1/2 CYLINDER NICKLE PLATED BRASS LOCK
SPARTEX 735916 G6 DOUBLE CYLINDER NICKLE PLATED BRASS LOCK
SPARTEX 669093 G5 DOUBLE CYLINDER NICKLE PLATED BRASS LOCK
ROEBUCK 2A-PP0200GV 200MM BRENTON PADBOLT HDG PK 1