HOWARDLEIGHT 1010922 LEIGHTNING L1 EAR DEFENDER


HOWARD LEIGHT earmuffs Leightning

References
howard leight:1010922
rubix:80373961
ean:7312550109229
Technical specifications
Single Number Rating SNR30 dB
FoldableNo
See all Specifications

Product details : HOWARDLEIGHT 1010922 LEIGHTNING L1 EAR DEFENDER


HOWARD LEIGHT Leightning earmuffs, the new series with a super-soft padded spring steel headband and large earpieces with plenty of room for the ears, guarantees excellent wearing characteristics and optimal protection, 3 models with different insulation levels, Leightning 1: light and flat, ideal for longer use, SNR=30 dB, insulation values: H=31 dB/M=28 dB/L=23 dB, Leightning 2: Powerful earmuffs for medium noise ranges, SNR=31 dB, insulation values: H=31 dB/M=29 dB/L=23 dB, Leightning 3: The best earmuffs for high insulation power, SNR=34 dB, insulation values: H=33 dB/M=32 dB/L=27 dB

Strengths

If you need to protect yourself from noise in a harsh industrial environment, the Bilsom Leightning series with steel frames offers maximum insulation and reliable longevity. The Leighting series proves itself in daily use and even overuse without sacrificing comfort. Bilsom has optimised the Leightning series to achieve the best comfort characteristics. With the exclusive padded headband and the super-soft sealing cushion, the "squeeze print" no longer appears on the head.

Applications

Noise-damping earmuffs. Management. Agriculture. Armed forces - defence. ATEX explosion protection. Automotive industry and suppliers. Aircraft construction and maintenance. Construction. Gastronomy. Chemical industry. Energy or electricity. Fire department. Fisheries. Food industry. Smelting mills. Glass industry. Green area maintenance. Civil protection. Industrial cleaning. Iron and steel industry. Logistics. Maintenance. Medicine and pharmacy. Metal. Mining and quarries. Paper. Petrochemical. Printing. Services. Telecommunications. Textile industry. Transport and traffic. Supply and disposal companies. Water purification. Welding. Timber industry. Laboratory. Shipbuilding. Industry in general. Offshore.

Technical specifications


Attributes
Single Number Rating SNR30 dB
FoldableNo
Weight194 g
ColourBlack
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 12.55 excl. VAT
/ Each
£ 15.06 incl. VAT
  • Sold out