Howard Leight

Filter Options
CATEGORIES
  • earplugs (28)
  • hearing protection (2)
  • 1Brand
  • howard leight
    (30)
  • 29 Product(s) with 30 variant(s):

    Relevance
    brand logobrand logo
    • howard leight:3301106
    • rubix:327503
    brand logo
    • Colour:yellow
    • Single Number Rating SNR:35 dB
    • Corded:yes
    £ 34.82 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:3301167
    • rubix:327510
    brand logo
    • Colour:orange
    • Single Number Rating SNR:35 dB
    • Corded:yes
    £ 48.99 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:3301271
    • rubix:325346
    brand logo
    • Capacity:500
    • Type:refill
    • Detectable:no
    £ 74.39 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:1013046
    • rubix:1010825
    brand logo
    • Colour:orange
    • Single Number Rating SNR:38 dB
    • Corded:no
    £ 31.09 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:1005952
    • rubix:126352
    • ean:7312550059524
    brand logo
    • Single Number Rating SNR:24 dB
    • Foldable:yes
    • Main material:foam
    £ 4.12 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:1006186-PA
    • rubix:126347
    • manufacturer :1006186-PA
    brand logo
    • Colour:yellow
    • Single Number Rating SNR:33 dB
    • Corded:no
    £ 34.06 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:1011239
    • rubix:1010834
    • ean:0033552011729
    brand logo
    • Colour:orange
    • Single Number Rating SNR:30 dB
    • Corded:yes
    £ 67.35 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:1005073
    • rubix:325699
    brand logo
    • Colour:yellow
    • Single Number Rating SNR:33 dB
    • Corded:no
    £ 34.06 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:3301165
    • rubix:327504
    brand logo
    • Colour:orange
    • Single Number Rating SNR:37 dB
    • Corded:no
    £ 81.77 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:1000106
    • rubix:325746
    brand logo
    • Colour:yellow
    • Single Number Rating SNR:33 dB
    • Corded:yes
    £ 41.63 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:50129776-001
    • rubix:2586188
    brand logo
    • Colour:multicolored
    • Single Number Rating SNR:35 dB
    • Corded:no
    £ 38.76 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:1030612
    • rubix:327515
    brand logo
    • Colour:blue
    • Single Number Rating SNR:30 dB
    • Corded:yes
    £ 80.91 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:1005074
    • rubix:325742
    brand logo
    • Colour:multicolored
    • Single Number Rating SNR:33 dB
    • Corded:no
    £ 34.89 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:3301161
    • rubix:327500
    brand logo
    • Colour:orange
    • Single Number Rating SNR:37 dB
    • Corded:no
    £ 35.74 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • howard leight:50129777-001
    • rubix:2586189
    brand logo
    • Colour:orange
    • Single Number Rating SNR:37 dB
    • Corded:no
    £ 38.76 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • howard leight:1033010
    • rubix:80379111
    brand logo
    • Colour:orange
    • Single Number Rating SNR:37 dB
    • Corded:no
    £ 41.03 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • howard leight:1006203-AM
    • rubix:235A5083
    • ean:335520230980
    brand logo
    • Capacity:400
    • Type:dispenser
    £ 83.66 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • howard leight:1006187-PA
    • rubix:126349
    • manufacturer :1006187-PA
    • ean:7312550061879
    brand logo
    • Colour:yellow
    • Single Number Rating SNR:33 dB
    • Corded:no
    £ 34.89 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • howard leight:50129775-001
    • rubix:2586187
    brand logo
    • Colour:multicolored
    • Single Number Rating SNR:33 dB
    • Corded:no
    £ 38.76 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • howard leight:50129774-001
    • rubix:2586186
    brand logo
    • Colour:multicolored
    • Single Number Rating SNR:33 dB
    • Corded:no
    £ 38.87 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • howard leight:1030330
    • rubix:2519190
    • ean:7312550303306
    brand logo
    • Single Number Rating SNR:29 dB
    • Type:headset
    £ 124.87 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • howard leight:1005980
    • rubix:126353
    • ean:7312550059807
    brand logo
    • Single Number Rating SNR:23 dB
    • Foldable:no
    • Main material:polyurethane
    £ 21.57 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • howard leight:1028456
    • rubix:2515319
    brand logo
    • Colour:orange
    • Single Number Rating SNR:28 dB
    • Corded:no
    £ 29.64 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • howard leight:1000107
    • rubix:325747
    brand logo
    • Colour:multicolored
    • Single Number Rating SNR:33 dB
    • Corded:yes
    £ 42.64 excl. VAT
    / Each
    • Usually arrives within 14 working days
    24 items of 29