ROEBUCK 864090 HSS TAP AND DRILL BIT SET TAP WRENCH M1-M12


Hss tap and drill bit set

References
roebuck:864090
rubix:216A5941
ean:3660338185533
HSS TAP AND DRILL BIT SET Tap wrench mm M1-M12
Technical specifications
Number of elements15
Drilling diameter range2,5 - 10,2 mm
Threading diameter range3 - 12 mm

Product details : ROEBUCK 864090 HSS TAP AND DRILL BIT SET TAP WRENCH M1-M12


Number of pieces: 15.
The set is made up of: 7 drills - 7 taps - 1 tap wrench..
Tap: HSS. Geometry: straight flutes - gradual entry..
Drill: HSS. Geometry: type N flutes - 118° sharpening angle split point. Standard: DIN 352 - 338
Use of lubrication highly recommended
HSS TAP AND DRILL BIT SET Tap wrench mm M1-M12

Strengths

Multi-applications possible: Drills and taps at the same time on structural steel, cast iron and austenitic stainless steel

Technical specifications


Attributes
Number of elements15
Drilling diameter range2,5 - 10,2 mm
Threading diameter range3 - 12 mm
Show UNSPSC/ECL@SS
£ 52.08 excl. VAT
/ Each
£ 62.50 incl. VAT
  • In stock: Next day delivery