Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Case of manual thread-cutters and drills
Case of manual thread-cutters and drills
Filter Options
CATEGORIES
Case of manual thread-cutters and drills (7)
Brand
Facom
(2)
Roebuck
(2)
Völkel Threading Solutions
(3)
SEE MORE FILTERS
CONFIRM
6 Product(s) with 7 variant(s):
Relevance
Exclusive brands
roebuck:
864090
rubix:
216A5941
ean:
3660338185533
ROEBUCK 864090 HSS TAP AND DRILL BIT SET TAP WRENCH M1-M12
Number of elements
:
15
£
55.81
excl. VAT
/
Each
In stock: Next day delivery
Add
roebuck:
885836
rubix:
216A4012
ean:
3660338390890
ROEBUCK 885836 HEX DRIVE TAP AND DRILL SET 1/4 INCH
Number of elements
:
12
£
124.55
excl. VAT
/
Each
In stock: Next day delivery
Add
facom:
227.SJ2A
rubix:
1232955
ean:
3148515380778
FACOM TAP AND DRILL BIT SET 227.SJ2A
Number of elements
:
28
£
509.07
excl. VAT
/
Each
Usually arrives within 14 working days
Show 2 variant(s) for this product
Add
völkel threading solutions:
9396G
rubix:
80167693
manufacturer :
48006
ean:
8031591267710
VOLKEL 48006 3MM 24MM TAP & DIE SET
£
764.68
excl. VAT
/
Each
Usually arrives within 14 working days
Add
völkel threading solutions:
9400GD
rubix:
80995113
manufacturer :
48066
ean:
8031591417160
VOLKEL 48066 TAP DIE SET IMPERIAL 1/4-3/4 NCNF 56 PCS SET
£
806.78
excl. VAT
/
Each
Usually arrives within 14 working days
Add
völkel threading solutions:
9400GE
rubix:
80117282
manufacturer :
48021
ean:
8031591371356
VOLKEL 1/8 - 1IN BSP TAP AND DIE SET 48021
£
870.52
excl. VAT
/
Each
Usually arrives within 14 working days
Add