Hydac
Filter Options
Categories
hydraulics (1)
filtration and care (1)
1Brand
hydac
(2)
2 Product(s) with 2 variant(s):
HYDAC 1262981 RETURN LINE FILTER ELEMENT 0240 R 010 SN
- hydac:0240 R 010 BN4HC
- rubix:127A8699
- manufacturer :1262981
- Usually arrives within 14 working days
- Filter fineness:10 µm
£ 160.68 excl. VAT
/ Each
HYDAC 3047174 BLADDER ACCUM SB330-20A1/112U-330A
- hydac:SB330-20A1/112U-330A
- rubix:223A1730
- manufacturer :3047174
- Usually arrives within 14 working days
- Tank capacity:2000 l
- Max. service pressure:33000 bar
- Body material:steel
£ 2,383.51 excl. VAT
/ Each

