HYDAC 3047174 BLADDER ACCUM SB330-20A1/112U-330A
Bladder Accumulator
See technical informationSee documentsReferences
Hydac:SB330-20A1/112U-330A
Rubix:223A1730
Manufacturer :3047174

Technical specifications
| Tank capacity | 2000 l |
|---|---|
| Max. service pressure | 33000 bar |
| Body material | steel |
Documents
Product details : HYDAC 3047174 BLADDER ACCUM SB330-20A1/112U-330A
Air reservoir
Technical specifications
Attributes
| Tank capacity | 2000 l |
|---|---|
| Max. service pressure | 33000 bar |
| Body material | steel |
| Type | bladder accumulator |
Show UNSPSC/ECL@SS
£ 2,383.51 excl. VAT
/ Each
£ 2,860.21 incl. VAT
- Usually arrives within 14 working days