HYDAC 1262981 RETURN LINE FILTER ELEMENT 0240 R 010 SN
Optimicron® Filter Elements ON
See technical informationSee documentsReferences
Hydac:0240 R 010 BN4HC
Rubix:127A8699
Manufacturer :1262981

Documents
Product details : HYDAC 1262981 RETURN LINE FILTER ELEMENT 0240 R 010 SN
The new Optimicron® filter elements have been optimised in respect of filtration performance and energy efficiency. They offer the best combination when it comes to separation efficiency, service life and differential pressure. As a complete package the innovative characteristics of the new technology have a very positive impact on the differential pressure of the elements. For example, the new HELIOS filter mesh pack geometry has the effect of stabilising the pleats and increasing the available area of incident flow. The obvious advantage is improved flow conditions and as a result lowerdifferential pressure
Strengths
Filter materials: glass fibre, solid plastic, wire mesh, paper, metal fleece, water-absorbent material
Absolute or nominal filtration, depending on the filter material
Compatible with all conventional operating media
With bypass valve (optionally without)
Absolute or nominal filtration, depending on the filter material
Compatible with all conventional operating media
With bypass valve (optionally without)
Technical specifications
Attributes
| Filter fineness | 10 µm |
|---|---|
| Type | filter elements |
Show UNSPSC/ECL@SS
£ 160.68 excl. VAT
/ Each
£ 192.82 incl. VAT
- Usually arrives within 14 working days