IFM SF5200 FLOW SENSOR


IFM Flow Sensor

References
ifm electronic:IFM-SF5200
rubix:167A7822
ean:4021179211857
brand logo
brand logo
Technical specifications
TypeFlow Sensor
See all Specifications

Product details : IFM SF5200 FLOW SENSOR


The SF5200 flow monitor from ifm measures both liquid (3-300 cm/s) and gaseous (200-3,000 cm/s) media in a temperature range of -25-80 °C at a pressure rating of 300 bar. By means of the common M12 connector the SF5200 flow sensor can be reliably connected to the evaluation unit. Thanks to the variable process connection (internal M18 x 1.5 thread for adapter) the SF5200 flow sensor can easily be integrated in the application. The high protection rating IP67 ensures reliable flow monitoring, for example in cooling circuits on machine tools.

Applications

Reliable monitoring of liquids and gases in pipes
For connection to an evaluation unit
Simple process connection via adapter
Very high pressure rating
M12 connector for fast and easy connection

Technical specifications


Attributes
TypeFlow Sensor
MaterialStainless steel (1.4404 / 316L)
Min. temperature-25 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 219.95 excl. VAT
/ Each
£ 263.94 incl. VAT
  • Usually arrives within 14 working days