Impact Drivers and Wrenches
Voltage | 20 V |
---|---|
Maximum torque | 400 N.m |
Weight | 2.56 kg |
Voltage | 20 V |
---|---|
Maximum torque | 400 N.m |
Weight | 2.56 kg |
Square drive adapter | 1/2 '' |
Sound level | 95 |
Battery capacity | 3 Ah |
Impact frequency | 50 cp/min |
Delivery within 10-15 business days