Impact wrench, nut runner
Filter Options
Categories
nut runner (63)
impact wrench (50)
Brand
bahco
(2)
bosch
(7)
dewalt
(13)
draper
(12)
draper expert
(10)
elora
(2)
facom
(1)
111 Product(s) with 113 variant(s):
DEWALT DCF922N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH DP N
- dewalt:DCF922N-XJ
- rubix:247A7404
- manufacturer :DCF922N-XJ
- ean:5035048743812
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:610 N.m
- Weight:0.9 kg
£ 234.08 excl. VAT
/ Each
DEWALT DCF900N-XJ 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG
- dewalt:DCF900N-XJ
- rubix:248A0081
- ean:5035048743331
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:1898 N.m
- Weight:2900 kg
£ 308.64 excl. VAT
/ Each
MILWAUKEE M18ONEFHIWF12-502X TORQUE IMPACT WRENCH 2 X 5.0AH+CASE
- milwaukee:M18 ONEFHIWF12-502X
- rubix:80987416
- manufacturer :4933459728
- ean:4058546029005
- In stock: Next day delivery
- Maximum torque:1356 N.m
£ 431.34 excl. VAT
/ Each
MAKITA DTW1002Z 18V LXT BRUSHLESS IMPACTWRENCH
- makita:DTW1002Z
- rubix:2581253
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:1000 N.m
- Weight:3.6 kg
£ 282.00 excl. VAT
/ Each
DEWALT DCF921N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH HR N
- dewalt:DCF921N-XJ
- rubix:240A8306
- ean:5035048743690
- In stock: Next day delivery
- Maximum torque:610 N.m
£ 252.80 excl. VAT
/ Each
MAKITA DTW300Z NAKED IMPACT WRENCH
- makita:DTW300Z
- rubix:226A3798
- ean:0088381898003
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:330 N.m
- Weight:1.17 kg
£ 157.90 excl. VAT
/ Each
DEWALT DCF512D1-GB CORDLESS RATCHET
- dewalt:DCF512D1-GB
- rubix:248A7579
- manufacturer :DCF512D1-GB
- ean:5035048789568
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:95 N.m
- Weight:1.1 kg
£ 313.33 excl. VAT
/ Each
MILWAUKEE 4933478650 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTION RING
- milwaukee:4933478650
- rubix:290A3411
- manufacturer :4933478650
- ean:4058546348434
- In stock: Next day delivery
- Maximum torque:339 N.m
£ 141.79 excl. VAT
/ Each
MAKITA DTW190Z 18V IMPACT WRENCH LXT
- makita:DTW190Z
- rubix:2582373
- ean:0088381811996
- In stock: Next day delivery
- Maximum torque:190 N.m
£ 94.00 excl. VAT
/ Each
MAKITA DTW181Z 18V IMPACT WRENCH LXT
- makita:DTW181Z
- rubix:222A4334
- ean:0088381871303
- In stock: Next day delivery
- Maximum torque:210 N.m
£ 132.00 excl. VAT
/ Each
MAKITA DTW1001Z 18V LXT BRUSHLESS IMPACTWRENCH
- makita:DTW1001Z
- rubix:2581251
- ean:0088381803212
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:1050 N.m
- Weight:3.7 kg
£ 246.05 excl. VAT
/ Each
MAKITA DTW450Z 18V IMPACT WRENCH
- makita:DTW450Z
- rubix:80177735
- ean:0088381673310
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:440 N.m
- Weight:3.4 kg
£ 184.21 excl. VAT
/ Each
MILWAUKEE 4933459729 M18ONEFHIWF34-0 18V 3/4 IMPACT WRENCH
- milwaukee:M18 ONEFHIWF34-0X
- rubix:369A7834
- manufacturer :4933459729
- ean:4058546029012
- In stock: Next day delivery
- Maximum torque:1627 N.m
£ 269.40 excl. VAT
/ Each
MILWAUKEE 4933443590 M18 COMPACT 1/2 IMPACT WRENCH BARE UNIT
- milwaukee:M18 BIW12-0
- rubix:120A5769
- manufacturer :4933443590
- ean:4002395003266
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:240 N.m
- Weight:1.9 kg
£ 98.18 excl. VAT
/ Each
MILWAUKEE 4933443600 M18 COMPACT 3/8 IMPACT WRENCH BARE UNIT
- milwaukee:M18 BIW38-0
- rubix:395A6322
- manufacturer :4933443600
- ean:4002395003273
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:210 N.m
- Weight:1.9 kg
£ 104.48 excl. VAT
/ Each
INGERSOLL RAND W5350-K12-EU 1/2IN 20V RIGHT ANGLE IMPACTOOL KIT
- ingersoll rand:W5350-K12-EU
- rubix:2583258
- manufacturer :47530981001
- Usually arrives within 14 working days
- Voltage:12/20 V
- Maximum torque:240 N.m
- Weight:2.1 kg
£ 676.42 excl. VAT
/ Each
INGERSOL W7153-K22B-EU 1/2 20V CORDLESS IMPACT WRENCH KIT
- ingersoll rand:W7153-K22B-EU
- rubix:315A6456
- manufacturer :W7153-K22B-EU
- Usually arrives within 14 working days
- Maximum torque:1360 N.m
£ 607.50 excl. VAT
/ Each
MAKITA DTD173Z 18V LXT BRUSHLESS IMPACT DRIVER 4-SPEED (BODY ONLY)
- makita:DTD173Z
- rubix:301A9666
- manufacturer :DTD173Z
- ean:0088381779210
- Delivery usually within ( 7 ) days
- Maximum torque:180 N.m
£ 139.33 excl. VAT
/ Each
MAKITA DTW251Z 18V IMPACT WRENCH LXT
- makita:DTW251Z
- rubix:2524620
- ean:0088381672344
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Maximum torque:230 N.m
- Weight:1.7 kg
£ 166.25 excl. VAT
/ Each
MAKITADTW301Z 18V LI-ION LXT IMPACT WRENCH BODY ONLY
- makita:DTW301Z
- rubix:453A2471
- manufacturer :DTW301Z
- ean:0088381898102
- Delivery usually within ( 7 ) days
- Voltage:18 V
- Maximum torque:330 N.m
- Weight:1.8 kg
£ 229.27 excl. VAT
/ Each
BOSCH 06019J8300 GDS18V-1000 NAKED IMPACT WRENCH IN CARBOARD BOX
- bosch:GDS 18V-1000
- rubix:270A9853
- manufacturer :06019J8300
- ean:4059952564562
- Usually arrives within 14 working days
- Voltage:18 V
- Maximum torque:1000 N.m
- Weight:2.9 kg
£ 362.30 excl. VAT
/ Each
INGERSOLL RAND W7152-K22B-EU 1/2IN CORDLESS IMPACT WRENCH
- ingersoll rand:W7152-K22B-EU
- rubix:229A2729
- manufacturer :47665717001
- Usually arrives within 14 working days
- Maximum torque:1360 N.m
£ 711.00 excl. VAT
/ Each
MAKITA TW010GZ01 40VMAX 1 IMPACT WRENCH (LONG ANVIL) BL XGT BODY ONLY
- makita:TW010GZ01
- rubix:301A9665
- ean:0197050005281
- Delivery usually within ( 7 ) days
- Maximum torque:3150 N.m
£ 818.27 excl. VAT
/ Each
INGERSOLL RAND W7172-K22B-EU 3/4IN 20V HIGH TORQUE IMPACT WRENCH KIT
- ingersoll rand:W7172-K22B-EU
- rubix:244A6468
- manufacturer :47671646001
- Usually arrives within 14 working days
- Maximum torque:1360 N.m
£ 1,029.00 excl. VAT
/ Each
24 items of 111


























