BOSCH 2608603171 STANDARD INOX DISCS 125 X 1 X 22.23MM


INOX STAINLESS CUTTING DISCS

References
bosch:2608603171
rubix:2577933
manufacturer :2 608 603 171
Technical specifications
Diameter125 mm
Thickness1 mm
ShapeFlat hub

Product details : BOSCH 2608603171 STANDARD INOX DISCS 125 X 1 X 22.23MM


The Bosch 2608603169 is a cutting disc which is specifically manufactured for high quality cutting of Inox stainless steel. This disc allows fast clean cutting without leaving burrs or blue colour on the material and has a blade thickness of 1mm.

Strengths

• Provides fast, clean cutting
• Won't leave burrs
• Won't leave a blue colour on the material, unlike similar discs of this type

Applications

• Excels at clean, fast cutting of Inox Stainless Steel

Technical specifications


Attributes
Diameter125 mm
Thickness1 mm
ShapeFlat hub
Show UNSPSC/ECL@SS
£ 1.30 excl. VAT
/ Each
£ 1.56 incl. VAT
  • In stock: Next day delivery