MECALINE PLUGS ISO C10 FEMALE 1/4 736017


PLUGS ISO C - FEMALE

References
mecaline:736017
rubix:216A3236
ean:3660338021602
PLUGS ISO C10 FEMALE Connecting diameter (inch) '' 1/4
Technical specifications
Connecting diameter1/4 ''
MaterialAnti-corrosion carbonitrided steel
StandardISO C10
See all Specifications

Product details : MECALINE PLUGS ISO C10 FEMALE 1/4 736017


Material: Anti-corrosion carbonitrided steel. Flow diameter: 5.5 mm. Flow rate : 833 l/min at 6 bar with Delta P 10%. ISO C10 profile. Nominal pressure : 12 bar. Temperature : -15 °C to + 70 °C.

Technical specifications


Attributes
Connecting diameter1/4 ''
MaterialAnti-corrosion carbonitrided steel
StandardISO C10
Metric passage diameter5.5 mm
Show UNSPSC/ECL@SS
£ 6.58 excl. VAT
/ Each
£ 7.90 incl. VAT
  • In stock: Next day delivery