Filter Options
CATEGORIES
  • Plug nipple male thread (27)
  • Brand

    16 Product(s) with 27 variant(s):

    Relevance
    • mecaline:736025
    • rubix:216A3238
    • ean:3660338021664
    • Connecting diameter
      10 ''
    • Material
      Anti-corrosion carbonitrided steel
    • Standard
      ISO C10
    £ 7.51 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:736021
    • rubix:216A3244
    • ean:3660338021633
    • Connecting diameter
      3/8 ''
    • Material
      Anti-corrosion carbonitrided steel
    • Standard
      ISO C10
    £ 6.81 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:736018
    • rubix:216A3237
    • ean:3660338021619
    • Connecting diameter
      3/8 ''
    • Material
      Anti-corrosion carbonitrided steel
    • Standard
      ISO C10
    £ 11.65 excl. VAT
    / Each
    • In stock: Next day delivery

    • pcl (pneumatic components):AA5102
    • rubix:080129
    • Connecting diameter
      1/4 ''
    • Material
      Steel
    £ 6.97 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:884676
    • rubix:216A3201
    • ean:3660338380457
    • Connecting diameter
      G1/4 ''
    • Material
      Laiton nickelé
    • Standard
      ISO B12
    £ 2.73 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:884650
    • rubix:216A3216
    • ean:3660338380259
    • Connecting diameter
      G1/4 ''
    • Material
      Nickel-plated brass
    £ 2.04 excl. VAT
    / Each
    • In stock: Next day delivery

    • mecaline:884699
    • rubix:216A3180
    • ean:3660338380631
    • Connecting diameter
      G1/2 ''
    • Material
      Nickel-plated brass
    £ 4.69 excl. VAT
    / Each
    • In stock: Next day delivery

    • rectus:20SFAW10MXN
    • rubix:154A9567
    • ean:4039747104944
    • Connecting diameter
      1/8 ''
    • Material
      Nickel-Plated Brass
    £ 5.27 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rectus:26SFAW17MXX
    • rubix:155A2017
    • ean:4039747121545
    • Connecting diameter
      3/8 ''
    • Material
      Brass
    £ 2.30 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • parker legris:9087U06 13
    • rubix:80361647
    • ean:0820099468914
    • Connecting diameter
      G 1/4 ''
    • Metric passage diameter
      5.5 mm
    £ 4.15 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • parker legris:9087U06 17
    • rubix:80361649
    • ean:0820099468983
    • Connecting diameter
      G 3/8 ''
    • Metric passage diameter
      5.5 mm
    £ 5.21 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • parker legris:9087U06 21
    • rubix:122A0953
    • ean:0820099469041
    • Connecting diameter
      G 1/2 ''
    • Metric passage diameter
      5.5 mm
    £ 11.01 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rectus:25SFAK21SXZ
    • rubix:155A2015
    • ean:4039747767163
    • Connecting diameter
      1/2 ''
    • Material
      Zinc-Plated Steel
    £ 4.65 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rectus:26SFAW13MXX
    • rubix:155A2019
    • ean:4039747121514
    • Connecting diameter
      1/4 ''
    • Material
      Brass
    £ 2.26 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • rectus:26SFAW21MXX
    • rubix:155A2016
    • ean:4039747121576
    • Connecting diameter
      1/2 ''
    • Material
      Brass
    £ 3.66 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • parker hannifin:1800SFAK21SXZ
    • rubix:156A9178
    • Connecting diameter
      1/2 ''
    • Material
      Steel (Coupling);Steel (Plug);NBR (Seal)
    £ 8.59 excl. VAT
    / Each
    • Delivery within 10-15 business days