ABUS KEY GARAGE SHACKLE BUTTON 777C


KeyGarage B/with Shackle

References
abus:777C
rubix:2520985
brand logo
brand logo

Product details : ABUS KEY GARAGE SHACKLE BUTTON 777C


ABUS KeyGarage – never again will you have to hide the key under the doormat or a flower pot. With an ABUS KeyGarage your keys are safely stored and protected from the weather. The strong steel plate housing protects keys and code cards against unauthorised access. The KeyGarage is a simple and safe solution for the exchange of keys or access cards. All you need to do is pass on your personal number code to authorised individuals. If the authorised group changes, the code can quickly and easily be changed. The ABUS KeyGarage 777 is mounted on, for example, door knobs or railings using a shackle and has space for up to 20 keys or 17 plastic cards. It is accessed using a number code (up to ten digits) that you enter on a keypad. The Key Garage 777 has a sliding protection cover. The protection cover is made of die-cast zinc so it is suitable for outdoor use.

Strengths

Practical storage of keys and code cards for authorized persons
Access by several authorized persons possible
Solid metal housing

Applications

Ideal protected storage of keys and other valuables for authorized persons
Quick and easy access for frequently changing groups of persons (craftsmen, service, holiday guests, apartment buildings, car rentals)
Defining access by setting and passing on the code
Fixing with shackle, e.g. on a door knob of gates and doors

Technical specifications


Attributes
No attributes to display for this product
£ 73.51 excl. VAT
/ Each
£ 88.21 incl. VAT
  • Usually arrives within 14 working days