Knightsbridge
Filter Options
Categories
plug (2)
electrical components and accessories (1)
1Brand
knightsbridge
(3)
3 Product(s) with 3 variant(s):
KNIGHTSBRIDGE NETCAT6WH WHITE MODULAR UTP CAT6 RJ45 OUTLET (H)50 MM X
- knightsbridge:NETCAT6WH
- rubix:234A9717
- Delivery usually within ( 3 ) days
- Type:outlet module
£ 3.61 excl. VAT
/ Each
ML ACCESSORIES 2135-RB 13A ROUGH USE PLUG TOP 13A FUSED CLAMP T
- knightsbridge:2135-RB
- rubix:234A6718
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:13 A
ML ACCESSORIES 2135-RW 13A ROUGH USE PLUG TOP 13A FUSED CLAMP T
- knightsbridge:2135-RW
- rubix:234A6719
- Delivery usually within ( 3 ) days
- Voltage:230 V
- Amperage:13 A



