ML ACCESSORIES 2135-RW 13A ROUGH USE PLUG TOP 13A FUSED CLAMP T
Plug Tops and Fuses
See technical informationSee documentsReferences
Knightsbridge:2135-RW
Rubix:234A6719
Documents
Product details : ML ACCESSORIES 2135-RW 13A ROUGH USE PLUG TOP 13A FUSED CLAMP T
13A Rough Use Plug Top 13A Fused Clamp T
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 13 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

