ML ACCESSORIES 2135-RB 13A ROUGH USE PLUG TOP 13A FUSED CLAMP T
Plug Tops and Fuses
See technical informationSee documentsReferences
Knightsbridge:2135-RB
Rubix:234A6718
Documents
Product details : ML ACCESSORIES 2135-RB 13A ROUGH USE PLUG TOP 13A FUSED CLAMP T
13A Rough Use Plug Top 13A Fused Clamp T
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 13 A |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- Delivery usually within ( 3 ) days

