SPARTEX TG04BOX LADDER KIT 270MM X 80MM 70MM VARIOUS PK21

Ladder kit

See technical information

References

Spartex:TG04BOX
Rubix:257A2051
brand logo

Technical specifications

Typespartex tg04box ladder kit 270mm x 80mm 70mm various pk21

Product details : SPARTEX TG04BOX LADDER KIT 270MM X 80MM 70MM VARIOUS PK21


Contents: 10 Holders, 10 inserts, 1 pen.

Technical specifications


Attributes
Typespartex tg04box ladder kit 270mm x 80mm 70mm various pk21
£ 53.37 excl. VAT
/ Each
£ 64.04 incl. VAT
  • In stock: Next day delivery