SPARTEX TG0450 LADDER TAG 181MM X 50MM 25MM VARIOUS PK50

Ladder tag

See technical information

References

Spartex:TG0450
Rubix:257A1998
brand logo

Technical specifications

Typespartex tg0450 ladder tag 181mm x 50mm 25mm various pk50

Product details : SPARTEX TG0450 LADDER TAG 181MM X 50MM 25MM VARIOUS PK50


Technical specifications


Attributes
Typespartex tg0450 ladder tag 181mm x 50mm 25mm various pk50
£ 57.85 excl. VAT
/ Each
£ 69.42 incl. VAT
  • In stock: Next day delivery