Filter Options
CATEGORIES
  • Laser spirit level (5)
  • Brand

    5 Product(s) with 5 variant(s):

    Relevance
    • dewalt:DW088K-XJ
    • rubix:2525879
    • ean:5035048338575
    • Admissible error
      0.3 mm/mn
    • Scope
      15 m
    £ 128.29 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • makita:SKR200Z
    • rubix:80110957
    • ean:0088381634953
    • Admissible error
      0.1 mm/mn
    • Scope
      200 m
    £ 920.94 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • skf:TKBA 10
    • rubix:80118927
    • ean:7316575851903
    • Scope
      2 m
    £ 1,271.29 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • skf:TKSA 11
    • rubix:2577428
    • ean:7316576051630
    • Scope
      0 - 0,185 m
    £ 1,815.15 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • dewalt:DCE088D1G-GB
    • rubix:2584055
    • ean:5035048489543
    • Delivery within 10-15 business days