Makita
Filter Options
Categories
tools & metrology (434)
machining, cutting & drilling (54)
equipment (40)
maintenance & repairs (9)
fluid transmission & flow technology (5)
fasteners, adhesives & tapes (5)
mechanical power transmission (1)
1Brand
makita
(548)
499 Product(s) with 548 variant(s):
MAKITA 197280-8 BATTERY 5.0AH BL1850B
- makita:197280-8
- rubix:228A9499
- ean:0088381459129
- In stock: Next day delivery
- Capacity:5 Ah
- Voltage:18 V
£ 68.43 excl. VAT
/ Each
MAKITA DC18RC DC18RC COMPACT CHARGER
- makita:195584-2
- rubix:80013653
- ean:0088381373562
- In stock: Next day delivery
- Type:makstar rapid charger
£ 38.15 excl. VAT
/ Each
MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
- makita:197422-4
- rubix:2583239
- manufacturer :197422-4
- ean:0088381464123
- In stock: Next day delivery
- Capacity:6 Ah
- Voltage:18 V
£ 72.38 excl. VAT
/ Each
MAKITA DHW180Z 18V LXT HAND-HELD POWER WASHER (BODY ONLY)
- makita:DHW180Z
- rubix:301A9667
- manufacturer :DHW180Z
- ean:0197050006370
- In stock: Next day delivery
- Flow:150 l/h
- Pressure:24 bar
- Power supply:18 V
£ 138.34 excl. VAT
/ Each
MAKITA DHP484Z 18V COMBI DRILL BL LXT BARE UNIT
- makita:DHP484Z
- rubix:2583811
- ean:0088381826105
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:54 N.m
- Steel drilling capacity:13 mm
£ 109.21 excl. VAT
/ Each
MAKITA 632F07-0 BATTERY BL1840B 18V LI-ION
- makita:632F07-0
- rubix:80377728
- ean:3240891027381
- In stock: Next day delivery
- Capacity:4 Ah
- Voltage:18 V
£ 67.36 excl. VAT
/ Each
MAKITA DGA452Z 18V ANGLE GRINDER 115MM LXT
- makita:DGA452Z
- rubix:80119225
- ean:0088381660112
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:115 mm
- Rotation speed:11000 rpm
£ 105.00 excl. VAT
/ Each
MAKITA DHP492Z 18V LXTBRUSHLESS 130 NM COMBI DRILL (BODY ONLY)
- makita:DHP492Z
- rubix:401A1056
- manufacturer :DHP492Z
- ean:0197050011770
- In stock: Next day delivery
- Voltage:18 V
- Steel drilling capacity:13 mm
- Weight:2.7 kg
£ 230.00 excl. VAT
/ Each
MAKITA DJR186Z 18V RECIPROCATING SAW LXT
- makita:DJR186Z
- rubix:2582375
- ean:0088381806640
- In stock: Next day delivery
- Voltage:18 V
- Cutting capacity:255 mm
- Weight:3.5 kg
£ 89.47 excl. VAT
/ Each
MAKITA D-21200 17PCS SDS PLUS DRILL BIT SET
- makita:D-21200
- rubix:1466708
- ean:0088381288323
- In stock: Next day delivery
- Number of elements:17
- Range:5/20 mm
£ 38.64 excl. VAT
/ Each
MAKITA DTW1002Z 18V LXT BRUSHLESS IMPACTWRENCH
- makita:DTW1002Z
- rubix:2581253
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:1000 N.m
- Weight:3.6 kg
£ 282.00 excl. VAT
/ Each
MAKITA DF012DSE 7.2V PENCIL DRILL DRIVER
- makita:DF012DSE
- rubix:2583891
- ean:0088381838009
- In stock: Next day delivery
- Voltage:7.2 V
- Maximum torque:5.6 N.m
- Weight:0.55 kg
£ 175.75 excl. VAT
/ Each
MAKITA DTD152Z 18V IMPACT DRIVER LXT
- makita:DTD152Z
- rubix:2581249
- ean:0088381699099
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:165 N.m
- Weight:1.5 kg
£ 113.00 excl. VAT
/ Each
MAKITA MR003GZ 12VMAX - 40VMAX (LI-ION ONLY) SITE RADIO
- makita:MR003GZ
- rubix:245A2093
- ean:0088381739061
- In stock: Next day delivery
- Type:makita mr003gz 12vmax - 40vmax (li-ion only) site radio
£ 123.68 excl. VAT
/ Each
MAKITA 197615-3 3.0AH LI-ION BATTERY FOR DFL400FZ ANGLE SCREWDRIVER
- makita:197615-3
- rubix:257A9969
- ean:0088381465083
- In stock: Next day delivery
- Capacity:3 Ah
- Voltage:14.4 V
£ 57.02 excl. VAT
/ Each
MAKITA P-43549 ABRASIVE DISC 125 PUNCHED 60G
- makita:P-43549
- rubix:215A9095
- ean:0088381971416
- In stock: Next day delivery
- Diameter:125 mm
- Grain:60
£ 6.48 excl. VAT
/ Each
MAKITA DHP489Z BRUSHLESS COMBI DRILL 73NM
- makita:DHP489Z
- rubix:257A7462
- manufacturer :DHP489Z
- ean:0088381775601
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:73 N.m
- Steel drilling capacity:13 mm
£ 155.80 excl. VAT
/ Each
MAKITA DTW300Z NAKED IMPACT WRENCH
- makita:DTW300Z
- rubix:226A3798
- ean:0088381898003
- In stock: Next day delivery
- Voltage:18 V
- Maximum torque:330 N.m
- Weight:1.17 kg
£ 157.90 excl. VAT
/ Each
MAKITA DGP180Z 18V GREASE GUN LXT
- makita:DGP180Z
- rubix:232A7426
- manufacturer :DGP180Z
- ean:0088381886819
- In stock: Next day delivery
- Volume:475 ml
£ 225.00 excl. VAT
/ Each
MAKITA TD110DWAE 12V MAX IMPACT DRIVER
- makita:TD110DWAE
- rubix:2581235
- ean:0088381800662
- In stock: Next day delivery
- Voltage:10.8 V
- Maximum torque:110 N.m
- Weight:1.2 kg
£ 138.70 excl. VAT
/ Each
MAKITA DGA517Z 18V ANGLE GRINDER 125MM BL LXT
- makita:DGA517Z
- rubix:2594387
- ean:0088381854047
- In stock: Next day delivery
- Voltage:18 V
- Disk diameter:125 mm
- Rotation speed:8500 rpm
£ 180.26 excl. VAT
/ Each
MAKITA DTW190Z 18V IMPACT WRENCH LXT
- makita:DTW190Z
- rubix:2582373
- ean:0088381811996
- In stock: Next day delivery
- Maximum torque:190 N.m
£ 94.00 excl. VAT
/ Each
MAKITA DJR186RTE 18V RECIPROCATING SAW LXT
- makita:DJR186RTE
- rubix:218A4707
- ean:0088381806725
- In stock: Next day delivery
- Voltage:18 V
- Cutting capacity:255 mm
- Weight:3.8 kg
£ 327.75 excl. VAT
/ Each
MAKITA DDF083Z 18V DRILL DRIVER 6.35MM BL LXT
- makita:DDF083Z
- rubix:2583809
- ean:0088381824880
- In stock: Next day delivery
- Voltage:18 V
- Chuck capacity:6.35 mm
- Maximum torque:40 N.m
£ 71.05 excl. VAT
/ Each
24 items of 499























