Cross Line Red Laser
Type | laser |
---|
Self-levelling cross line laser. Integrated magnetic pivoting base with 1/4" thread for use with tripod the built in magnetic pivot bracket mounts easily on metal surfaces.
Beam colour: Red
Battery type: AA
Includes: Heavy duty carrying case, wall mount bracket, 3x AA alkaline batteries
Type | laser |
---|---|
Magnetic | yes |
Scope | 50 m |
Box | yes |
Laser class | 2 |
Thread on holder | 1/4 in |
Material | metal |
Admissible error | 0.3 mm/mn |
In stock: Next day delivery